Menu Search
MOLEX #9385

Watertite® Vertical Lift, Recovery, Drag Industrial Cable Reel 35-ft

SKU # 78678879385 Manufacturer Series: Industrial Duty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Cable
Application: Vertical Lift, Recovery, Drag
Mounting: Fixed
Cord Size/​Conductors: 12/3
Cord Type: SOW
Length: 35 ft.
Wiring: Junction Box
Rating - Electrical: 18A/600V
Retraction Weight: 4-lb
Enclosure Material: Cast Aluminum
Enclosure Rating: NEMA 4

WOO 9385 REEL-W/35FT-12/3SO-CORD