Menu Search
MILWAUKEE #2697-22

Combination Kit, 2-Tool, Cordless, 2 Pieces, 18V

SKU # 04524220710 Manufacturer Series: M18
Type: Cordless Tool Set
Pieces: 2
Voltage: 18V
Drill: Hammer-Drill 1/2 in. Keyless, 0-450/0-1700 rpm
Chuck Size: 1/2 in.
Tools - Other: Impact Driver, 1/4 hex drive
Case: Contractors Bag
Weight: 28 lb.
Accessories: (2) Batteries, Charger

Cordless Tool Combos: Type - Cordless Tool Set; Pieces - 2; Voltage - 18V; Drill - Hammer-Drill 1/2" Keyless, 0-450/0-1700 rpm; Chuck Size - in - 1/2; Tools - Other - Impact Driver, 1/4 hex drive; Case - Contractors Bag; Weight - 28.00 lb; Accessories - (2) Batteries, Charger; Manufacturer Series - M18