Menu Search
Cordless Tool Combos Combination Kit, 2-Tool, Cordless, 8 Pieces, 18V
MILWAUKEE #2797-22

Combination Kit, 2-Tool, Cordless, 8 Pieces, 18V

SKU # 04524228603 Manufacturer Series: FUEL LITHIUM-ION
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tool Combo Kit
Pieces: 8
Drill: Hammer-Drill 1/2 in
Tools - Other: M18 FUEL 1/4 in Hex Impact Driver
Case: Carrying
Accessories: M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, M18 and M12 Multi-Voltage Charger, Belt Clip, Side Handle

Cordless Tool Combos: Type - Tool Combo Kit; Pieces - 8; Drill - Hammer-Drill 1/2 in; Tools - Other - M18 FUEL 1/4 in Hex Impact Driver; Case - Carrying; Accessories - M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, M18 and M12 Multi-Voltage Charger, Belt Clip, Side Handle; Manufacturer Series - FUEL LITHIUM-ION