Menu Search
MILWAUKEE #2899-22

Cordless Combo Kit, 10 Pieces, 18V, 1, 5.0Ah

SKU # 04524246921
Type: Cordless Combo Kit
Pieces: 10
Voltage: 18V
Drill: 1
Amp Hours: 5.0Ah
RPM Low/​High: 0-550/0-2000 RPM (Hammer Drill/Driver), 0-3000 RPM (Hydraulic Driver)
Torque In/​Lb: 1200 in./lbs (Hammer Drill/Driver)
Chuck Type: Metal Single Sleeve Ratcheting Lock
Chuck Size: 1/2 in.
Tools - Other: 1
Case: Carrying Case
Accessories: (2) Belt Clip, (2) Bit Holder, (1) Extended Capacity Battery Pack, (1) Carrying Case, (1) Charger and (1) Side Handle

MIL 2899-22 HAMMER DRILL/HYD DRIVER