Menu Search
HAMMOND MANUFACTURING #2CWBP60

Base Panel, 14 Gauge Steel, White, 22.50 in. H x 56.00 in. W x 0.75 in. D

SKU # 62398099205 Manufacturer Series: S2CBP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Panel
Application: Modular Console System
Dimensions: 22.50 in. H x 56.00 in. W x 0.75 in. D
Material: Steel, 14 Gauge
Color: White

Additional Info: Fits Base: 60.00 in. W