Menu Search
HAMMOND MANUFACTURING #C2BPCE1931BK1

Cabinet Bottom Panel, 14 Gauge Steel, Black, 18.50 in. H x 17.69 in. W x 0.31 in. D

SKU # 62398032871 Manufacturer Series: C2
RoHS Compliant
Type: Cabinet Bottom Panel
Application: Modular Equipment Cabinet System
Dimensions: HxWxD: 18.5 x 17.69 x 0.31 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: Micro Cell Cable Entry, Cutout Size (2 Cutouts): 11.50 in. x 3.50 in., Ventilation: Vented, Panel Width: 19 in.