Menu Search
HAMMOND MANUFACTURING #C2T2423FLG1

Cabinet Fan Top, 15 in. H x 25 in. W, 14 Gauge Steel

SKU # 62398066004 Manufacturer Series: C2TF
RoHS Compliant
Type: Cabinet Fan Top
Application: For Use With C2, C2RR, C4, C4RR, H1 or CLC Series Cabinets
Dimensions: 15.00 in. H x 25.00 in. W
Material: 14 Gauge Steel
Color: Light Gray