You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C2T1923F10CELG1

Cabinet Fan Top, 20 in. H x 15 in. W, 14 Gauge Steel

SKU # 62398078000 Manufacturer Series: C2TF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Fan Top
Application: For Use With C2, C2RR, C4, C4RR, H1 or CLC Series Cabinets
Dimensions: 20.00 in. H x 15.00 in. W
Material: 14 Gauge Steel
Color: Light Gray