Menu Search
HAMMOND MANUFACTURING #C2T2436FLG1

Cabinet Fan Top, 28.25 in. H x 25.00 in. W, 14 Gauge Steel

SKU # 62398066027 Manufacturer Series: C2TF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Fan Top
Application: For Use With C2, C2RR, C4, C4RR, H1 or CLC Series Cabinets
Dimensions: 28.25 in. H x 25.00 in. W
Material: 14 Gauge Steel
Color: Light Gray