Menu Search
HAMMOND MANUFACTURING #C2T1923F4BK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 20.00 in. H x 15.00 in. W x 1.53 in. D

SKU # 62398049344
RoHS Compliant
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 20 x 15 x 1.53 in.
Material: Steel, 14 Gauge
Color: Black

Cover Panels: Type - Cabinet Fan Top Panel; Application - Contempra 2 Rack Frame; Dimensions - 20.00 in. H x 15.00 in. W x 1.53 in. D; Material - Steel, 14 Gauge; Color - Black; Additional Information - Includes: 4-Long Life, Ball Bearing, 4 in., 115VAC, 50/60 Hz, 100 CFM Fan; Manufacturer Series - C2TF