Menu Search
HAMMOND MANUFACTURING #C2T1931F10BK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 23.75 in. H x 20.00 in. W x 2.62 in. D

SKU # 62398056481 Manufacturer Series: C2TF
RoHS Compliant
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 23.75 x 20 x 2.62 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: Includes: 1 - 10 in., 550 CFM, 115VAC 50/60 Hz AC Fan