Menu Search
HAMMOND MANUFACTURING #C2T1931FBK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 28.25 in. H x 20.00 in. W x 3.62 in. D

SKU # 62398032688 Manufacturer Series: C2TF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 28.25 x 20 x 3.62 in.
Material: Steel, 14 Gauge
Color: Black

Cover Panels: Type - Cabinet Fan Top Panel; Application - Contempra 2 Rack Frame; Dimensions - 28.25 in. H x 20.00 in. W x 3.62 in. D; Material - Steel, 14 Gauge; Color - Black; Additional Information - Fan Holes: 6; Manufacturer Series - C2TF

Additional Info: Fan Holes: 6