Menu Search
HAMMOND MANUFACTURING #C2T1936FBK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 28.25 in. H x 20.00 in. W x 3.62 in. D

SKU # 62398032696 Manufacturer Series: C2TF
RoHS Compliant
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 28.25 x 20 x 3.62 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: Fan Holes: 6