Menu Search
HAMMOND MANUFACTURING #2CWCP48

Consolet Panel, 12 Gauge Steel, White, 30.50 in. H x 44.50 in. W x 0.75 in. D

SKU # 62398099105 Manufacturer Series: S2CCP
RoHS Compliant
Type: Consolet Panel
Application: Modular Console System
Dimensions: 30.50 in. H x 44.50 in. W x 0.75 in. D
Material: Steel, 12 Gauge
Color: White

Additional Info: Fits Consolet: 48.00 in. W