Menu Search
HAMMOND MANUFACTURING #2CWDP24

Desk Inner Panel, 12 Gauge Steel, White, 0.5 in. H x 22.0 in. W x 16 in. D

SKU # 62398099075 Manufacturer Series: S2CDP
RoHS Compliant
Type: Desk Inner Panel
Application: Standard and Deep Desks
Dimensions: HxWxD: 0.5 x 22 x 16 in.
Material: Steel, 12 Gauge
Color: White

Additional Info: Fits Consolet: 24.00 in. W