Menu Search
HAMMOND MANUFACTURING #HPLW112

Plinth Front or Back Panel, Steel, Black, 3.75 in. H x 47.02 in. W

SKU # 62398005290 Manufacturer Series: HMEPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Front/Back Panel
Application: 47.24 in. Series HME Enclosure
Dimensions: 3.75 in. H x 47.02 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 47.24 in. Series HME Enclosure; Dimensions - 3.75 in. H x 47.02 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL