The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #HPLW116

Plinth Front or Back Panel, Steel, Black, 3.75 in. H x 62.77 in. W

SKU # 62398005291 Manufacturer Series: HMEPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Front/Back Panel
Application: 62.99 in. Series HME Enclosure
Dimensions: 3.75 in. H x 62.77 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 62.99 in. Series HME Enclosure; Dimensions - 3.75 in. H x 62.77 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL