The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #HPLW28

Plinth Front or Back Panel, Steel, Black, 7.69 in. H x 31.27 in. W

SKU # 62398005281 Manufacturer Series: HMEPL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Front/Back Panel
Application: 31.5 in. Series HME Enclosure
Dimensions: 7.69 in. H x 31.27 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 31.50 in. Series HME Enclosure; Dimensions - 7.69 in. H x 31.27 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL