You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HPLD15

Plinth Side Panel, Steel, Black, 3.75 in. H x 16.59 in. W x 0.5 in. D

SKU # 62398005298 Manufacturer Series: HMEPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 19.69 in. Series HME Enclosure
Dimensions: 3.75 in. H x 16.59 in. W x 0.50 in. D
Material: Steel
Color: Black

Cover Panels: Type - Side Panel; Application - 19.69 in. Series HME Enclosure ; Dimensions - 3.75 in. H x 16.59 in. W x 0.50 in. D; Material - Steel; Color - Black; Manufacturer Series - HMEPL