Menu Search
HAMMOND MANUFACTURING #HPLD28

Plinth Side Panel, Steel, Black, 7.69 in. H x 28.40 in. W x 0.5 in. D

SKU # 62398005296 Manufacturer Series: HMEPL
RoHS Compliant
Type: Side Panel
Application: 31.5 in. Series HME Enclosure
Dimensions: 7.69 in. H x 28.40 in. W x 0.50 in. D
Material: Steel
Color: Black

Cover Panels: Type - Side Panel; Application - 31.50 in. Series HME Enclosure; Dimensions - 7.69 in. H x 28.40 in. W x 0.50 in. D; Material - Steel; Color - Black; Manufacturer Series - HMEPL