Menu Search
HAMMOND MANUFACTURING #C4B2436SBK1

Rack Bottom Panel, 19.00 in. H x 31.00 in. W x 0.07 in. D

SKU # 62398004285 Manufacturer Series: C4
RoHS Compliant
Type: Rack Bottom Panel
Application: For Use With 24.00 in. W x 36.00 in. D Cabinet
Dimensions: 19.00 in. H x 31.00 in. W x 0.07 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black