Menu Search
HAMMOND MANUFACTURING #C4B3042SBK1

Rack Bottom Panel, 25.00 in. H x 37.00 in. W x 0.07 in. D

SKU # 62398000766 Manufacturer Series: C4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Bottom Panel
Application: For Use With 30.00 in. W x 42.00 in. D Cabinet
Dimensions: 25.00 in. H x 37.00 in. W x 0.07 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black