Menu Search
HAMMOND MANUFACTURING #H1BS3042BK

Rack Bottom Panel, 35.86 in. H x 27.50 in. W x 0.07 in. D

SKU # 62398080285 Manufacturer Series: H1
RoHS Compliant
Type: Rack Bottom Panel
Application: For Use With H1 Series 30.00/31.50 in. W x 42.00 in. D Data Center Rack Cabinet
Dimensions: 35.86 in. H x 27.50 in. W x 0.07 in. D
Color: Black