Menu Search
HAMMOND MANUFACTURING #PBPS19001BK

Hammond Rack Panel, 1U, Smooth Powder Paint 14 ga Steel

SKU # 62398060811 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Rack Panel
Application: 19 in. Rack Mount
Dimensions: 1U
Material: Smooth Powder Paint 14 ga Steel
Color: Matte Black

HMN PBPS19001BK MOUNTING-PANEL