Menu Search
HAMMOND MANUFACTURING #PBAS19003LG2

Rack Reducer Panel, 3.12 in. H x 3.47 in. W

SKU # 62398087786 Manufacturer Series: PBAS
RoHS Compliant
Type: Rack Rail Reducer Panel
Dimensions: 3.12 in. H x 3.47 in. W
Material: 14 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)