You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PBAS19007LG2

Rack Reducer Panel, 3.12 in. H x 6.97 in. W

SKU # 62398087788 Manufacturer Series: PBAS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Rail Reducer Panel
Dimensions: 3.12 in. H x 6.97 in. W
Material: 14 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)