Menu Search
HAMMOND MANUFACTURING #SCF3U

Rack Security Cover Panel, 19.00 in. H x 5.22 in. W

SKU # 62398057884 Manufacturer Series: Series SCF
RoHS Compliant
Type: Rack Security Cover Panel
Dimensions: 19.00 in. H x 5.22 in. W x 1.06 in. D
Material: 16 Gauge Powder Painted Steel
Color: Black