Menu Search
HAMMOND MANUFACTURING #1459FQBK1

Rack Side Panel, 18 Gauge Steel, Black, 16.00 in. H x 24.62 in. W

SKU # 62398096328
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: Open Frame Desktop/Wall Mount Rack
Dimensions: HxW: 16 x 24.62 in.
Material: Steel, 18 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - Open Frame Desktop/Wall Mount Rack; Dimensions - 16.00 in. H x 24.62 in. W; Material - Steel, 18 Gauge; Color - Black; Additional Information - Ventilation: Non-Vented; Manufacturer Series - 1459