Menu Search
HAMMOND MANUFACTURING #CSP3531LG1

Rack Side Panel, 34.94 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398012039 Manufacturer Series: C2
RoHS Compliant
Type: Rack Side Panel
Application: For Use With 35.00 in. H x 31.50 in. D Cabinet
Dimensions: 34.94 in. H x 27.94 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)