Menu Search
HAMMOND MANUFACTURING #CSP4223LG1

Rack Side Panel, 41.94 in. H x 20.06 in. W x 0.81 in. D

SKU # 62398012044 Manufacturer Series: C2
RoHS Compliant
Type: Rack Side Panel
Application: For Use With 42.00 in. H x 23.63 in. D Cabinet
Dimensions: 41.94 in. H x 20.06 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)