Menu Search
HAMMOND MANUFACTURING #CSP4236LG1

Rack Side Panel, 41.94 in. H x 32.44 in. W x 0.81 in. D

SKU # 62398012046 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Side Panel
Application: For Use With 42.00 in. H x 36.00 in. D Cabinet
Dimensions: 41.94 in. H x 32.44 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)