Menu Search
HAMMOND MANUFACTURING #H1SP52U42WH

Rack Side Panel, 43.96 in. H x 32.38 in. W x 0.72 in. D

SKU # 62398080257 Manufacturer Series: H1
RoHS Compliant
Type: Rack Side Panel
Application: For Use With H1 Series Data Center Rack Cabinet
Dimensions: 43.96 in. H x 32.38 in. W x 0.72 in. D
Color: White