Menu Search
HAMMOND MANUFACTURING #DC4R4448SP

Rack Side Panel, 47.91 in. W x 0.88 in. D, Textured Black

SKU # 62398043951 Manufacturer Series: DC4R
RoHS Compliant
Type: Rack Solid Side Panel
Dimensions: 47.91 in. W x 0.88 in. D
Material: 12 Gauge Powder Painted Steel
Color: Textured Black