You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSP5636LG1

Rack Side Panel, 55.94 in. H x 32.44 in. W x 0.81 in. D

SKU # 62398012059 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Side Panel
Application: For Use With 56.00 in. H x 36.00 in. D Cabinet
Dimensions: 55.94 in. H x 32.44 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)