Menu Search
HAMMOND MANUFACTURING #C4SP7342VBK1

Rack Side Panel, 73.44 in. H x 38.44 in. W x 0.81 in. D

SKU # 62398004124 Manufacturer Series: C4
RoHS Compliant
Type: Rack Vented Side Panel
Application: For Use With 42.00 in. D Cabinet
Dimensions: 73.44 in. H x 38.44 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black