Menu Search
HAMMOND MANUFACTURING #H1SP45U42BK

Rack Side Panel, 78.69 in. H x 32.38 in. W x 0.72 in. D

SKU # 62398080253 Manufacturer Series: H1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Side Panel
Application: For Use With H1 Series Data Center Rack Cabinet
Dimensions: 78.69 in. H x 32.38 in. W x 0.72 in. D
Color: Black