Menu Search
HAMMOND MANUFACTURING #C2T1923RLG1

Rack Top Panel, 23.62 in. H x 3.00 in. W x 3.45 in. D

SKU # 62398078005 Manufacturer Series: C2
RoHS Compliant
Type: Rack Top Panel
Application: For Use With 23.00 in. W x 23.62 in. D Cabinet
Dimensions: 23.62 in. H x 3.00 in. W x 3.45 in. D
Material: 16 Gauge Powder Painted Steel
Color: Light Gray (RAL 7035)