Menu Search
HAMMOND MANUFACTURING #H1TS30WH

Rack Top Panel, 29.50 in. H x 19.82 in. W x 0.07 in. D

SKU # 62398080280 Manufacturer Series: H1
RoHS Compliant
Type: Rack Top Panel
Application: For Use With H1 Series 30.00/31.50 in. W Data Center Rack Cabinet
Dimensions: 29.50 in. H x 19.82 in. W x 0.07 in. D
Color: White