Menu Search
HAMMOND MANUFACTURING #CSP4223BK1

Side Panel, 16 Gauge Steel, Black, 41.94 in. H x 20.06 in. W x 0.81 in. D

SKU # 62398032656 Manufacturer Series: C2
RoHS Compliant
Type: Side Panel
Application: 42 x 23.63 in. Cabinet Frame
Dimensions: 41.94 in. H x 20.06 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 42.00 x 23.63 in. Cabinet Frame; Dimensions - 41.94 in. H x 20.06 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 24U Rack; Manufacturer Series - C2

Additional Info: 24U Rack