You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSP4931BK1

Side Panel, 16 Gauge Steel, Black, 48.94 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398032933 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 49 x 31.5 in. Cabinet Frame
Dimensions: 48.94 in. H x 27.94 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 49.00 x 31.50 in. Cabinet Frame; Dimensions - 48.94 in. H x 27.94 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 28U Rack; Manufacturer Series - C2

Additional Info: 28U Rack