Menu Search
HAMMOND MANUFACTURING #CSP5623BK1

Side Panel, 16 Gauge Steel, Black, 55.94 in. H x 20.06 in. W x 0.81 in. D

SKU # 62398032937 Manufacturer Series: C2
RoHS Compliant
Type: Side Panel
Application: 56 x 23.63 in. Cabinet Frame
Dimensions: 55.94 in. H x 20.06 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 56.00 x 23.63 in. Cabinet Frame; Dimensions - 55.94 in. H x 20.06 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 32U Rack; Manufacturer Series - C2

Additional Info: 32U Rack