You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSP5631BK1

Side Panel, 16 Gauge Steel, Black, 55.94 in. H x 27.90 in. W x 0.81 in. D

SKU # 62398032939 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 56 x 31.5 in. Cabinet Frame
Dimensions: 55.94 in. H x 27.90 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 56.00 x 31.50 in. Cabinet Frame; Dimensions - 55.94 in. H x 27.90 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 32U Rack; Manufacturer Series - C2

Additional Info: 32U Rack