Menu Search
HAMMOND MANUFACTURING #CSP6331BK1

Side Panel, 16 Gauge Steel, Black, 62.94 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398032670
RoHS Compliant
Type: Side Panel
Application: 63 x 31.5 in. Cabinet Frame
Dimensions: 62.94 in. H x 27.94 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 63.00 x 31.50 in. Cabinet Frame; Dimensions - 62.94 in. H x 27.94 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 36U Rack; Manufacturer Series - C2