Menu Search
HAMMOND MANUFACTURING #CSP7031BK1

Side Panel, 16 Gauge Steel, Black, 69.94 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398032674
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 70 x 31.5 in. Cabinet Frame
Dimensions: 69.94 in. H x 27.94 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 70.00 x 31.50 in. Cabinet Frame; Dimensions - 69.94 in. H x 27.94 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 40U Rack; Manufacturer Series - C2