Menu Search
HAMMOND MANUFACTURING #CSP7823BK1

Side Panel, 16 Gauge Steel, Black, 78.69 in. H x 20.06 in. W x 0.81 in. D

SKU # 62398032676
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 78.75 x 23.63 in. Cabinet Frame
Dimensions: 78.69 in. H x 20.06 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 78.75 x 23.63 in. Cabinet Frame; Dimensions - 78.69 in. H x 20.06 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 45U Rack; Manufacturer Series - C2