Menu Search
HAMMOND MANUFACTURING #CSP8531BK1

Side Panel, 16 Gauge Steel, Black, 85.69 in. H x 27.94 in. W x 0.81 in. D

SKU # 62398032890
RoHS Compliant
Type: Side Panel
Application: 85.75 x 36 in. Cabinet Frame
Dimensions: 85.69 in. H x 27.94 in. W x 0.81 in. D
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Side Panel; Application - 85.75 x 36.00 in. Cabinet Frame; Dimensions - 85.69 in. H x 27.94 in. W x 0.81 in. D; Material - Steel, 16 Gauge; Color - Black; Additional Information - 49U Rack; Manufacturer Series - C2