Menu Search
HAMMOND MANUFACTURING #HSP226

Side Panel, Steel, RAL 7035 Light Gray, 84.75 in. H x 17.96 in. W x 0.82 in. D

SKU # 62398005035 Manufacturer Series: HMESP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Panel
Application: 2200 x 600mm Series HME Enclosure
Dimensions: 84.75 in. H x 17.96 in. W x 0.82 in. D
Material: Steel
Color: RAL 7035 Light Gray

Cover Panels: Type - Side Panel; Application - 2200 x 600 mm Series HME Enclosure; Dimensions - 84.75 in. H x 17.96 in. W x 0.82 in. D; Material - Steel; Color - RAL 7035 Light Gray; Additional Information - NEMA Rating: Type 12; Manufacturer Series - HMESP

Additional Info: NEMA Rating: Type 12