Menu Search
HAMMOND MANUFACTURING #C2T1931SBK1

Solid Top Panel, 16 Gauge Steel, Black, 23.75 in. H x 20.00 in. W x 0.07 in. D

SKU # 62398032692 Manufacturer Series: C4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Application: 24 x 36 in. Cabinet
Dimensions: HxWxD: 23.75 x 20 x 0.07 in.
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Solid Top ; Application - 24.00 x 36.00 in. Cabinet; Dimensions - 23.75 in. H x 20.00 in. W x 0.07 in. D; Material - Steel, 16 Gauge; Color - Black; Manufacturer Series - C4