Menu Search
HAMMOND MANUFACTURING #C2T1936SBK1

Solid Top Panel, 16 Gauge Steel, Black, 28.25 in. H x 20.00 in. W x 0.07 in. D

SKU # 62398032700
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Application: 24 x 42 in. Cabinet
Dimensions: HxWxD: 28.25 x 20 x 0.07 in.
Material: Steel, 16 Gauge
Color: Black

Cover Panels: Type - Solid Top ; Application - 24.00 x 42.00 in. Cabinet; Dimensions - 28.25 in. H x 20.00 in. W x 0.07 in. D; Material - Steel, 16 Gauge; Color - Black; Manufacturer Series - C4