Menu Search
NVENT HOFFMAN #PSS2010G

ProLineĀ® Cover, Solid; Semi-flush Screws; Steel; 2000 x 1000mm

SKU # 78351015367
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Dimensions: 2000 x 1000mm
Color: Gray
Type: Solid Cover
Material: Steel
Mounting: Semi-flush Screw
Mounting Position: Side